missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ Classical pH Glass Electrode
For direct pH measurement and acid/base titrations. Mettler Toledo Classical pH Glass Electrode features S7 screw cap.
£582.00 - £928.00
Product Code | Brand | Includes | Temperature (English) Range | Temperature (Metric) Range | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Temperature (English) Range | Temperature (Metric) Range | Price | Quantity & Availability | |||
13172142
|
Mettler Toledo™
00089596 |
Ceramic frit | 0°F to 176°F | 0°C to 80°C |
£928.00
Each |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||
10664493
|
Mettler Toledo™
00089806 |
Fixed ground Glass sleeve junction | 0°F to 212°F | 0°C to 100°C |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Individual quality certificate
- Unique serial number is provided
Order Info
Detachable cable available separately: Cat. No. 01-910-713
Specifications
Electrode | |
5.8 in. | |
149.5 mm |