missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ SMZ140 Series Stereo Zoom Microscope
Provides the convenience and versatility of seeing a large image at 10X magnification, then zooming continuously to close-up details at 40X… or any point in between. Motic™ SMZ140 Series Stereo Zoom Microscope includes click stops for precise calibrations, N2GG compact base with halogen incident light 12V/15W and transmitted light 10V/10W.
Brand: Motic™ PX40026201
This item is not returnable.
View return policy
Description
- Greenough zoom optical system
- Binocular or Trinocular head, 45° inclined, 360° rotating
- Widefield eyepieces WF10x/20mm
- 4:1 zoom ratio, WD=80mm
- Objective magnification range: 1x to 4x
- N2GG: Base stand with pole and head holder
- Coarse focusing system with tension adjustment
- 12V/15W incident and 12V/10W transmitted halogen illumination with intensity control
- Black/white and frosted glass stage plates, blue filter and dust cover
Specifications
Black, white and frosted stage plates and dust cover | |
45° inclined, 360° rotating | |
Zoom, ratio 1:4 | |
SMZ140 N2GG | |
Halogen | |
1 Each |
220 V | |
10X to 40X | |
1X to 4X | |
Binocular | |
WF10X/20 mm |