missing translation for 'onlineSavingsMsg'
Learn More

Motic™ SMZ140 Series Stereo Zoom Microscope

Provides the convenience and versatility of seeing a large image at 10X magnification, then zooming continuously to close-up details at 40X… or any point in between. Motic™ SMZ140 Series Stereo Zoom Microscope includes click stops for precise calibrations, N2GG compact base with halogen incident light 12V/15W and transmitted light 10V/10W.

£515.00 - £631.00

Specifications

Includes Black, white and frosted stage plates and dust cover
Voltage 220 V
Design Type 45° inclined, 360° rotating
Magnification Power 10X to 40X
Objective Types Zoom, ratio 1:4
View More Specs

Products 2
Product Code Brand Head Style Price Quantity & Availability  
Product Code Brand Head Style Price Quantity & Availability  
11772636
View Documents
Motic™
PX43M26201
Trinocular This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11762626
View Documents
Motic™
PX40026201
Binocular This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

  • Greenough zoom optical system
  • Binocular or Trinocular head, 45° inclined, 360° rotating
  • Widefield eyepieces WF10x/20mm
  • 4:1 zoom ratio, WD=80mm
  • Objective magnification range: 1x to 4x
  • N2GG: Base stand with pole and head holder
  • Coarse focusing system with tension adjustment
  • 12V/15W incident and 12V/10W transmitted halogen illumination with intensity control
  • Black/white and frosted glass stage plates, blue filter and dust cover
Specifications

Specifications

Black, white and frosted stage plates and dust cover
45° inclined, 360° rotating
Zoom, ratio 1:4
Halogen
1 Each
220 V
10X to 40X
1X to 4X
WF10X/20 mm
Videos
SDS
Documents

Documents

Product Certifications