missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Cleanroom Vinyl Tape, 50.8 mm (2 in.)
BIOPHARMA

This vinyl cleanroom tape with rubber, clean-peel adhesive is extremely conformable, making it ideal for color coding, marking and sealing curved and irregular surfaces.

Marca:  Micronova™ CR100PC-2LB

 Ver más versiones de este producto

Código de producto. 12803672

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
Ver productos alternativos »

Explore más ofertas especiales
Este artículo no se puede devolver. Vea la política de devoluciones

Descripción

Descripción

The Micronova Cleanroom Vinyl Tape offers a clean peel from wafer cartridges and cleanroom work surfaces and the matte finish can be written on with a cleanroom pen. Special processing and packaging techniques ensure low particles and extractable ion counts for applications in and around the cleanroom.

  • Vinyl tape with synthetic rubber adhesive
  • Clean peel from wafer cartridges and cleanroom work surfaces
  • Ideal for taping and sealing curved and irregular surfaces
  • Matte finish can be written on with a cleanroom pen
  • Specially processed and packaged for the cleanroom
  • Available in a variety of colors and widths
  • Individually packaged in a polyethylene bag
  • 36 yards wound on a 3 in. plastic core

Información de órdenes

Available in red, yellow, white, black, brown, dark blue, dark green, light blue, light green, orange, purple, and transparent in 36 yd. long (33m) rolls. Contact your Fisher Safety Customer Service Representative at 1-800-772-6733 for ordering information on colors not shown here.

Especificaciones

Especificaciones

Not Autoclavable
Light Blue
Cleanroom Tape
Sealing, Color Coding, Labeling, Batching
16°C to 27°C
36 yd.
2 in.
Rubber
Vinyl, Synthetic Rubber
Non-sterile
60°F to 80°F
33 m x 50.8 mm (36 yd. x 2 in.)
33 m
50.8 mm
Sugerencias de productos

Sugerencias de productos

Videos
SDS
Documentos

Documentos

Product Certifications
Ofertas especiales

Ofertas especiales