missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Texwipe™ CleanTip™ Swabs: Foam Series
Certified to be silicone-free
Brand: Texwipe™ TX709A
This item is not returnable.
View return policy
Description
Certified to be silicone-free
High performance for applications requiring sorbency, low particle generation and solvent resistance.
- High-grade, closed-cell polyurethane foam offers high performance for applications requiring sorbency, low particle generation, and solvent resistance
- Softness and low abrasion protect delicate components
- Foam head on flexible and rigid paddle, both with chemical-resistant polypropylene handles
- Constructed from the cleanest materials available and manufactured in a cleanroom using state-of-the-art processes and equipment
- High-precision automated process guarantees consistent performance, sizing and cleanliness
- Silicone-free Bag-Within-A-Bag™ packaging consists of a solvent-resistant, thermally sealed exterior bag that protects the inner bags containing the swabs
- Each outer bag is individually lot-coded for easy traceability and quality control
Specifications
Flexible Nylon head paddle, medium handle | |
4.08 in. | |
Light Green | |
4.3mm | |
3.642 in. | |
Foam | |
4.2mm | |
12mm | |
0.24 in. | |
0.188 in. | |
Polypropylene | |
100 ppi CleanFoam™ Polyurethane Foam |
0.16 in. | |
Applying and removing lubricants, adhesives and other solutions in a critical clean environment, scrubbing recessed areas, removal of excess materials, debris, cleaning intersecting surfaces and joints | |
Swab | |
104mm | |
92.5mm | |
Medium | |
0.472 in. | |
3mm | |
4.8mm | |
Thermal/Epoxy | |
Flexible |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction