missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Texwipe™ CleanTip™ Swabs: Foam Series
Certified to be silicone-free
Brand: Texwipe™ TX712A
This item is not returnable.
View return policy
Description
Certified to be silicone-free
High performance for applications requiring sorbency, low particle generation and solvent resistance.
- High-grade, closed-cell polyurethane foam offers high performance for applications requiring sorbency, low particle generation, and solvent resistance
- Softness and low abrasion protect delicate components
- Foam head on flexible and rigid paddle, both with chemical-resistant polypropylene handles
- Constructed from the cleanest materials available and manufactured in a cleanroom using state-of-the-art processes and equipment
- High-precision automated process guarantees consistent performance, sizing and cleanliness
- Silicone-free Bag-Within-A-Bag™ packaging consists of a solvent-resistant, thermally sealed exterior bag that protects the inner bags containing the swabs
- Each outer bag is individually lot-coded for easy traceability and quality control
Specifications
Rigid head paddle, long, easy-grip handle | |
5.02 in. | |
Light Green | |
5.2mm | |
4.008 in. | |
Foam | |
1.012 in. | |
2.5mm | |
12.7mm | |
Thermal | |
Rigid |
0.205 in. | |
Applying and removing lubricants, adhesives and other solutions in a critical clean environment, scrubbing recessed areas, removal of excess materials, debris, cleaning intersecting surfaces and joints | |
Swab | |
127.5mm | |
101.8mm | |
7.8mm | |
25.7mm | |
0.531 in. | |
0.5 in. | |
Polypropylene | |
100 ppi CleanFoam™ Polyurethane Foam |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction