missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Clear Polyester Asset Tracking Labels for M710, M610, M611
Polyester Labels for use with Brady™ Printers M611, M610 and M710.
Brand: Brady™ 312058
This item is not returnable.
View return policy
Description
- High-tack permanent adhesive for stainless steel, powder coated metals, painted enamel, and plastics in all-weather applications
- Resists exposure to UV light, extreme temperatures, fuel and oil, degreasers, cleaners, and detergents
Specifications
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized | |
None | |
Gloss | |
Polyester | |
Thermal Transfer | |
Non-sterile | |
M610, M710, M611, BMP61, BMP71 | |
-70°C | |
Rectangle | |
-70°C to +100°C | |
0.076 mm | |
2.91 in. | |
11 mm |
Permanent Acrylic | |
Transparent | |
Label | |
Single-side Printable | |
Outdoor Labels | |
Asset Tracking, Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, Data and Telecommunications, Electrical Labeling, General Identification, Inventory and Inspection Labeling | |
1 Label | |
100 Labels | |
-94°F to +212°F | |
0.003 in. | |
74 x 11 mm | |
0.43 in. | |
11 mm |