missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Clear Polyester Asset Tracking Labels for M710, M610, M611
Polyester Labels for use with Brady™ Printers M611, M610 and M710.
£53.35 - £82.65
Specifications
Certifications/Compliance | ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized |
---|---|
Adhesive Type | Permanent Acrylic |
Coating | None |
Color | Transparent |
Finish | Gloss |
Product Code | Brand | Dimensions (LxW) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (LxW) | Price | Quantity & Availability | |||||
17837904
|
Brady™
312115 |
5.08 x 39 mm |
£53.35
Pack of 300 |
In Stock
Log in to see stock. |
|||||
17818054
|
Brady™
312109 |
21 x 37 mm |
£82.65
Pack of 300 |
In Stock
Log in to see stock. |
|||||
17858054
|
Brady™
312122 |
49 x 11 mm |
£56.00
Pack of 150 |
In Stock
Log in to see stock. |
|||||
17877964
|
Brady™
312058 |
74 x 11 mm |
£55.70
Pack of 100 |
In Stock
Log in to see stock. |
|||||
Description
- High-tack permanent adhesive for stainless steel, powder coated metals, painted enamel, and plastics in all-weather applications
- Resists exposure to UV light, extreme temperatures, fuel and oil, degreasers, cleaners, and detergents
Specifications
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized | |
None | |
Gloss | |
Polyester | |
Thermal Transfer | |
Non-sterile | |
M610, M710, M611, BMP61, BMP71 | |
-70°C | |
-94°F to +212°F | |
0.003 in. |
Permanent Acrylic | |
Transparent | |
Label | |
Single-side Printable | |
Outdoor Labels | |
Asset Tracking, Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, Data and Telecommunications, Electrical Labeling, General Identification, Inventory and Inspection Labeling | |
1 Label | |
Rectangle | |
-70°C to +100°C | |
0.076 mm |