missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Scienceware™ Clear Polystyrene Roto-Flo Flow Indicator
For use with 3/16 to 1/4 in. I.D. Tubing. Bel Art™ Clear Polystyrene Roto-Flo Flow Indicator includes colored paddle wheels.
£43.60 - £51.90
Specifications
Type | Roto-Flo Flow Indicator |
---|---|
Flow Rate Range | 0.5 to 10 LPM |
For Use With (Application) | Visual Indication of Water, Air or Gas Flow, When the Paddle Wheel Begins to Spin |
Length (Metric) | 51 mm |
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
10092293
|
Bel-Art™ Scienceware™
H19937-0002 |
Red |
£51.90
Each |
Estimated Shipment: 16-06-2025
Log in to see stock. |
||||||
11382234
|
Bel-Art™ Scienceware™
H19937-0001 |
Blue |
£43.60
Each |
Estimated Shipment: 28-05-2025
Log in to see stock. |
||||||
Description
- Quick flow visualisation
- Brightly colored spinning wheel indicator
- Easy installation
- Minimum flow: 0.5L/min
- Maximum flow: 10L/min
- Internal flow channel diameter is 5mm, paddle wheel shell is 25mm, overall length is 51mm
- Maximum recommended pressure: 10psi
- Not for use with corrosive chemicals or fluids with temperature in excess of 64°C
Specifications
Roto-Flo Flow Indicator | |
0.5 to 10 LPM | |
Visual Indication of Water, Air or Gas Flow, When the Paddle Wheel Begins to Spin | |
51 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bel-Art™ Scienceware™ Clear Polystyrene Roto-Flo Flow Indicator