missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Clear PVC Industrial Tubing

Clear PVC Industrial Tubing made of soft PVC, cadmium-free, with high resistance to chemicals, high flexibility and excellent abrasion resistance.

Brand:  Buerkle™ 8875-0811

 View more versions of this product

Product Code. 10052305

  • £41.70 / 50m
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Hose made of soft PVC
  • Foodstuffs quality according to the EC Guideline 1935/2004
  • Hardness Shore A 80 ± 3
  • Operating temperature -20 °C to +50 °C
  • For pressureless operation
Specifications

Specifications

8 mm
11 mm
1.5 mm
For Pressureless Operation and Suitable for Use with Foodstuffs
Abrasion-Resistant, Chemical-Resistant
80 (Shore A, ± 3)
Industrial Tubing
PVC
50 m
Industrial
-20°C
Clear
+50°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Buerkle™ Clear PVC Industrial Tubing > Inner Diameter: 8mm; Outer Diameter: 11mm; 50m

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.