missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ 200mL Centrifuge Tube

Process large batches more easily with Nunc 200mL centrifuge tubes, which are made from high-purity resins and can resist forces up to 7000 RCF.

Brand:  Thermo Scientific™ 376813

283.73 GBP valid until 2025-07-11
Use promo code "25721" to get your promotional price.


Product Code. 10519701

  • £489.00 / Pack of 48
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Process large batches more easily with Thermo Scientific™ Nunc™ 200mL centrifuge tubes, which are made from high-purity resins and can resist forces up to 7000 RCF.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Meet USP Class VI Standards
Polypropylene
4
Conical
Plug
Centrifuge Tube
200 mL
48
Sterile
Conical
60 mm
7000 x g
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

4 results found
Lot Number Certificate Type Date Catalog Number
Lot Number1425464 Certificate TypeCertificate of Compliance Date05/04/2025 Catalog Number376813
Lot Number1417788 Certificate TypeCertificate of Compliance Date04/04/2025 Catalog Number376813
Lot Number1417120 Certificate TypeCertificate of Compliance Date05/11/2024 Catalog Number376813
Lot Number1404471 Certificate TypeCertificate of Compliance Date11/04/2024 Catalog Number376813
View accessory products
Special Offers

Special Offers

  • Thermo Scientific Nunc , Thermo Scientific Nalgene , Gibco , Invitrogen , Thermo Scientific
    Discover how you can maximise your savings and boost your research to the next level with our top-of-the-line Gibco and Thermo Scientific products.
    Promo Code: 24071

    Expires2025-06-30

  • Multiple Manufacturers
    Save up to 94% on Teaching Lab Essentials
    Promo Code25721

    Expires2025-05-01

    New Offer
    Save Now
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Nunc™ 200mL Centrifuge Tube > Polypropylene; Polyethylene Plug Cap; O.D. x L: 60 x 130mm; Loose packed

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.