missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Diversey™ ClearKlens Cleansinald Sterile VH9S Disinfectant
Ready to use disinfectant with WFI
£218.00 - £233.00
Specifications
pH | 9 to 11.4 |
---|---|
Sterility | Sterile |
Composition | Ready to use blend of quaternary ammonium and alkyl amines diluted to 0.5% v/v with Water for Injection |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
17663085
|
Diversey™
100848253 |
5 L |
£218.00
20 L |
Estimated Shipment: 17-01-2025
Log in to see stock. |
|||||
17673085
|
Diversey™
100848254 |
900 mL |
£233.00
5.40 L |
Estimated Shipment: 17-01-2025
Log in to see stock. |
|||||
Description
ClearKlens Cleansinald is a sterile ready to use surface disinfectant for pharmaceutical cleanrooms.
Key properties
- ClearKlens Cleansinald is a ready to use blend of quaternary ammonium and alkyl amines diluted to 0.5% v/v with Water for Injection (WFI).
- ClearKlens Cleansinald is used for cleaning and disinfection of walls, floors, work surfaces, and process equipment in pharmaceutical industry.
- ClearKlens Cleansinald concentrate is diluted at 0.5% with water for injection (WFI), according to the European Pharmacopeia, and then filtered at 0.22 μm.
Benefits
- Ready to use
- Broad spectrum of activity
- Low toxicity
- 0.22 μm filtered
- Delivered with conformity certificates
Specifications
9 to 11.4 | |
Sterile | |
Ready to use blend of quaternary ammonium and alkyl amines diluted to 0.5% v/v with Water for Injection |