missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Clifton Digital Boiling Water Bath
Designed for applications that require continuous boiling.
Brand: Nickel Electro™ NE1BD-14
Additional Details : Weight : 8.10000kg
Description
- Control can be regulated from a gentle simmer to a vigorous boil
- Comprised of a stainless steel tank housed in a durable, paint-finished outer case
- Painted surfaces feature a tough, anti-bacterial finish with good chemical resistance
- Complete with a removable stainless steel perforated false base
- Bath is simmer-statically controlled and ideally suited to prolonged periods of boiling
- Features a low liquid float device, heating automatically suspended
- Temperature range is simmer 80°C to boiling
- Digital LED display shows actual or set
- Heater Power: 2500 W
Specifications
14 L | |
80°C to 100°C | |
LED | |
1°C | |
13 A |
CE, UKCA | |
Water Bath | |
2500 W | |
230 V |