missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Clifton Digital Boiling Water Bath
Designed for applications that require continuous boiling.
£1485.00 - £1570.00
Specifications
Certifications/Compliance | CE, UKCA |
---|---|
Temperature Range | 80°C to 100°C |
Type | Water Bath |
Display | LED |
Heating Capacity | 2500 W |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
17754459
|
Nickel Electro™
NE1BD-14 |
14 L |
£1570.00
Each |
Estimated Shipment: 24-03-2025
Log in to see stock. |
|||||
17764459
|
Nickel Electro™
NE1BD-18W |
18 L | N/A | ||||||
17774459
|
Nickel Electro™
NE1BD-28 |
28 L |
£1540.00
Each |
Estimated Shipment: 03-04-2025
Log in to see stock. |
|||||
Description
- Control can be regulated from a gentle simmer to a vigorous boil
- Comprised of a stainless steel tank housed in a durable, paint-finished outer case
- Painted surfaces feature a tough, anti-bacterial finish with good chemical resistance
- Complete with a removable stainless steel perforated false base
- Bath is simmer-statically controlled and ideally suited to prolonged periods of boiling
- Features a low liquid float device, heating automatically suspended
- Temperature range is simmer 80°C to boiling
- Digital LED display shows actual or set
- Heater Power: 2500 W
Specifications
CE, UKCA | |
Water Bath | |
2500 W | |
230 V |
80°C to 100°C | |
LED | |
1°C | |
13 A |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title