missing translation for 'onlineSavingsMsg'
Learn More

Clifton™ Heated Timed Ultrasonic Bath

Get perfect and even distribution of ultrasonic activity. Designed for demanding applications and for continuous operation, industrial strength Clifton™ Heated Timed Ultrasonic Baths feature eco and dynamic sonic modes. Eco offers quieter ultrasonic activity, while dynamic provides vigorous cleaning.

Brand:  Clifton™ SW3H

 View more versions of this product

Product Code. 13131313

  • £1068.72 / Each
Estimated Shipment: 12-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • High performance industrial strength ultrasonics with sweep function for perfect and even distribution of ultrasonic activity
  • High power piezoelectric transducers
  • Stainless steel construction
  • Auto-degassing function useful for liquid changes in the tank, decarbonating and degassing HPLC solutions
  • Ultrasonic boost function for 25% more sonic power
  • Heaters can safely run dry
  • Temperature controlled ultrasonics - activity will start once set temperature is reached
  • Indication of time remaining
  • Recommended accessories: Lid LD-3 (13171323) and Basket BSK-3 (13101323) are not included; sold separately
Specifications

Specifications

Analog
1 to 30 min.
120/230 V
150 mm
150 x 250 x 220 mm
230/120 V, 38 kHz, 200 W
100 mm
30°C to 80°C
250 mm
3 Years
Stainless Steel
38 kHz
3 L
137 mm
100 x 240 x 137 mm
Designed for Demanding Applications and Suitable for Continuous Operation
SW3H
200 W
240 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Clifton™ Heated Timed Ultrasonic Bath > Capacity: 3L

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.