missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Clifton™ Stainless Steel Triplebath™
Nickel Electro™ Clifton™ Stainless Steel Triplebath™ contains three independently controlled unstirred water baths in one unit.
Brand: Nickel Electro™
Code : 03
Additional Details : Weight : 10.00000kg
Description
Featuring three 2L or 4L stainless steel tanks with individual thermostatic controls. Ideal for incubating samples which require different temperatures and water levels.- Three independently temperature controlled water baths
- Each chamber comes complete with a removable Clifton low height stainless steel perforated shelf
- Heating element, safety cut-out and temperature sensors concealed underneath tank
- Illuminated on/off switch, heater on indicator and temperature dial
- Durable powder coated exterior, chemical resistant with an antibacterial paint finish that inhibits growth of bacteria Shallow form water baths for heating samples in microcentrifuge tubes and for other molecular biology applications where different temperatures and water levels are required.
Specifications
Stainless Steel | |
Thermostatic Water Baths | |
5°C to 100°C | |
3 x 4 L | |
NE1-4/4/4 | |
3 Years | |
150 x 300 x 150 mm | |
300 mm | |
150 mm | |
150 mm | |
230 V |
Analog | |
CE Approved | |
Heating Small Height Samples Such as Micro Tubes, Micro Plates and Bottles Perfect for Life Science | |
Stainless Steel | |
±0.5°C | |
290 x 535 x 332 mm | |
535 mm | |
290 mm | |
332 mm | |
13.5 kg | |
3 x 400 W |