missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Clifton™ Stainless Steel Triplebath™
Nickel Electro™ Clifton™ Stainless Steel Triplebath™ contains three independently controlled unstirred water baths in one unit.
£975.00 - £1180.00
Specifications
Chamber Material | Stainless Steel |
---|---|
Description | Thermostatic Water Baths |
Material | Stainless Steel |
Width (Metric) Interior | 300 mm |
Voltage | 230 V |
Product Code | Brand | Holds | Dimensions (D x W x H) | Wattage | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Dimensions (D x W x H) | Wattage | Price | Quantity & Availability | |||
12748888
|
Nickel Electro™
NE1-4/4/4 |
3 x 4 L | 290 x 535 x 332 mm | 3 x 400 W |
£1180.00
Each |
Estimated Shipment: 19-08-2024
Log in to see stock. |
|||
12738888
|
Nickel Electro™
NE1-2/2/2 |
3 x 2 L | 135 x 332 x 535 mm | 3 x 200 W |
£975.00
Each |
Estimated Shipment: 20-08-2024
Log in to see stock. |
|||
Description
- Typically suitable for classroom use performing PCR routines in shallow temperature controlled water.
- Each tank can be set to a different temperature for denaturing, annealing and elongation.
- Featuring three stainless steel tanks with individual thermostatic controls, allowing each chamber to have a different temperature and shallow water levels.
- Each chamber comes complete with a removable low height stainless steel perforated shelf.
- Heaters and temperature sensor concealed under the tank providing a clutter free working area easy to wipe clean.
- The heating footprint covers the underside base of the tank, providing rapid energy transfer, quicker heat up times and a reduction in energy consumption with improved temperature uniformity.
- Comprising of a high quality corrosion resistant stainless steel tank, with a bright clean finish housed in a durable paint finished outer case.
- Painted surfaces feature anti-bacterial finish with good chemical resistance.
- Easy to use analogue dial pointer for setting temperature, graduated in 5°C divisions for each tank.
- Illuminated on/off switch and heater indication lamp for each tank.
- Thermal cut out fitted in the heater.
- IP rated clear booted on/off power switch.
- Bath fitted with non-slip rubber feet.
Specifications
Stainless Steel | |
Stainless Steel | |
230 V |
Thermostatic Water Baths | |
300 mm |