missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Clifton™ Stainless Steel Unstirred Digital Water Bath with Hinged Clear Lid

Nickel Electro™ Clifton™ Stainless Steel Unstirred Digital Water Bath with Hinged Clear Lid are designed for immersion of flasks, bottles, and racks in a highly stable temperature environment throughout the water bath.

Brand:  Nickel Electro™

Code : 03

Additional Details : Weight : 9.50000kg

 View more versions of this product

Product Code. 12798878

  • £905.00 / Each
Estimated Shipment: 20-08-2024
to see stock.
Add to basket

Description

Description

  • The shelf in the stainless steel tank provides a stable support for flasks/bottles/racks that can be removed for cleaning.
  • The shelf is a low height design maximizing the working height in the bath, either needing less water when compared with traditional water baths or allowing tall containers or vessels to be immersed to a greater working depth.
  • With lower water levels comes the benefit reduced heat up times and energy saving.
  • Three-year warranty and comprehensive customer support.
  • Before leaving our factory every water bath is identified with a unique serial number and undergoes a factory calibration adjusting control to known traceable value, electrically tested for safety at final inspection and a test certificate enclosed in rear of the instruction book.
  • Painted surfaces and control panel surfaces feature antibacterial technology which inhibits bacterial growth, improving hygiene requirements as demanded by clinical and laboratory environments.
  • Easy to clean surfaces and finishes that are resistant to routine and efficient disinfections.
  • The efficacy of the finish is maintained over time, as the antibacterial agent is integral within the paint finish.
Specifications

Specifications

PID Digital, LED Display
14 L
NE3-14 DT
332 mm
230 V
Digital Water Bath
Stainless Steel
3 Years
298 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers