Learn More
Thermo Scientific™ ClipTip™ 384-Format Pipette Tips
Thermo Scientific™ ClipTip™ 384-format pipette tips are designed for 384-format microplate applications, in conjunction with the E1-ClipTip electronic pipettes.
Brand: Thermo Scientific™ 94410070
286.62 GBP valid until 2024-11-30
Use promo code "21681" to get your promotional price.
Description
Thermo Scientific™ ClipTip™ 384-format pipette tips are designed for 384-format microplate applications, in conjunction with the E1-ClipTip electronic pipettes. Featuring an innovativesnap and seal tip attachment mechanism, the pipette tips ensure a light force with a secure tip attachment, enabling greater efficiency and confidence in your work.
Key Features:- ClipTip pipette tips feature 'clips' that lock tips in place and forms a complete seal
- Each time ClipTip pipette tips are on, they are sealed and will not loosen regardless of application pressure
- ClipTip tip is clipped securely on the F1-ClipTip pipette with a light touch by eliminating the frustration of banging tips on your pipette
Low retention
- Every ClipTip pipette tip utilizes low retention technology to enable maximium sample recover
Proven quality
- Certified free of RNase, DNase, DNA, ATP and endotoxin contamination
Environmentally responsible
- ClipTip reload system uses recycled components and 30% less plastic
Versatile Tip Range
- Choose from five sizes: 20, 50, 200, 300 and 1000 μL
Immediate traceability
- Each tip insert has ink-jetted lot and volume information; the convenient color key makes it easy to match the color of the F1-ClipTip pipette plunger cap with the corresponding ClipTip pipette tip rack insert
Note:
Availability may vary by country.
Specifications
ClipTip 384 12.5 Ext, Non-filtered, Non-sterile, Rack | |
Non-filtered | |
Not Autoclavable | |
4.1 cm | |
Extended Length | |
Pink | |
ClipTip |
12.5 μL | |
Non-sterile | |
1.61 in | |
Rack | |
10 x 384 tips/rack | |
Thermo Scientific E1-ClipTip, Thermo Scientific F1-ClipTip | |
PCR Ready |