missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ ClipTip™ Pipette Tips
GREENER_CHOICE

Ensure a secure seal for every sample, with these pipette tips. A unique, innovative interlocking technology ensures a complete seal on every channel with minimal tip attachment and ejection force.

Brand:  Thermo Scientific™ 94410063

50.03 GBP valid until 2025-03-21
Use promo code "24111" to get your promotional price.


48.68 GBP valid until 2025-06-30
Use promo code "25076" to get your promotional price.


 View more versions of this product

Product Code. 15952011

  • £75.05 / Pack of 960
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description
Show More
Specifications

Specifications

ClipTip 12.5 Ext, Non-filtered, Sterile, Rack
Non-filtered
Not Autoclavable
4.1cm
Extended Length
Pink
ClipTip
12.5 μL
Sterile
1.61 in.
Rack
10 x 96 tips/rack
Thermo Scientific E1-ClipTip, Thermo Scientific F1-ClipTip
Sterile & PCR Ready
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number24025C0 Certificate TypeCertificate of Compliance Date01/03/2024 Catalog Number94410063
Lot Number23323C0 Certificate TypeCertificate of Compliance Date05/12/2023 Catalog Number94410063
Lot Number23232B0 Certificate TypeCertificate of Compliance Date04/09/2023 Catalog Number94410063
Lot Number22158C0 Certificate TypeCertificate of Compliance Date29/06/2022 Catalog Number94410063
Lot Number22099C0 Certificate TypeCertificate of Compliance Date19/04/2022 Catalog Number94410063
Special Offers

Special Offers

  • Thermo Scientific ClipTip , Thermo Scientific ART , Thermo Scientific Finnpipette , Thermo Scientific Matrix
    Unlock Precision: Top Pipettes and Tips on Promotion!
    Promo Code: 25076

    Expires2025-06-30

    Days

    69

    Hours

    17

    Minutes

    4

    Seconds

    20
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ ClipTip™ Pipette Tips > 0.5 to 12.5 μL, Sterile, Rack, Extended Length

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.