missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Close-it™ Tape

Buerkle™ Close-it™ Tape holds on the most diverse bases, where the glue effect of normal adhesive tape quickly reaches its maximum capacity.

Brand:  Buerkle™ 5303-1017

 View more versions of this product

Product Code. 11941431

  • ÂŁ95.25 / 1 roll
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Customizable
  • Different designs
  • For larger holes or longer tears in containers
  • For universal use
  • Labelled with permanent ink
  • Locks gas-proof
Specifications

Specifications

Standard
Single-side Printable
For Larger Holes or Longer Tears in Containers
50 x 150 mm
150 mm
White
Control Seal
1 Roll
50 m
Product Suggestions

Product Suggestions

Videos

Videos

  • Buerkle - Control seal close-it
    Taking samples from sacks, boxes, bags, etc. with sampling lances is a common and time-proven practice. This produces holes through which easily flowing bulk goods could escape from the container.
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Buerkle Control seal close-it

    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    Buerkle™ Close-it™ Tape > Size: 50 x 150mm Standard

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

    Also available for food & pharma sector (with certified adhesive)