missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Close-it™ Tape
Buerkle™ Close-it™ Tape holds on the most diverse bases, where the glue effect of normal adhesive tape quickly reaches its maximum capacity.
Brand: Buerkle™ 5303-3019
This item is not returnable.
View return policy
Description
- Customizable
- Different designs
- For larger holes or longer tears in containers
- For universal use
- Labelled with permanent ink
- Locks gas-proof
Specifications
Food | |
Single-side Printable | |
For Larger Holes or Longer Tears in Containers | |
50 x 150 mm | |
150 mm |
White | |
Control Seal | |
1 Roll | |
50 m |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ Close-it™ Tape > Size: 50 x 150mm Food
Also available for food & pharma sector (with certified adhesive)
Spot an opportunity for improvement?Share a Content Correction