missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Tube Closures
Suitable for different usage of tubes and applications. Gosselin™ Tube Closures are offered in straight, winged, skirted, or screw cap styles and are manufactured from PE plastic.
Brand: Gosselin™ BA135-01
9.72 GBP valid until 2025-05-18
Use promo code "24096" to get your promotional price.
Description
- All closures vertically ribbed for easier grip
- Protected with a polyethylene outer bag to prevent particle contamination

Specifications
Ribbed Closure Plug | |
Blue | |
13.5 mm Tube |
LDPE | |
1500 Bag |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Gosselin™ Tube Closures > Winged Cap; Fits 13.5mm tube; Blue
Spot an opportunity for improvement?Share a Content Correction