missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Closed Systems Erlenmeyer Flasks
GREENER_CHOICEBIOPHARMA

With pre-assembled transfer caps

Brand:  Corning™ 11502

 View more versions of this product

Product Code. 15413110

  • £728.00 / Pack of 2
Estimated Shipment: 25-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Full closed systems solutions are offered with Aseptic Transfer Cap preassembled to a Polycarbonate Erlenmeyer Flask. A preassembled vessel offers a complete aseptic solution and are available for the 125 mL, 250 mL, 500 mL, 1 L, 2 L, 3 L, and 5 L flask sizes.

The transfer caps have two ports: One port ends in a 0.2 μm filter, and the other port is chemically resistant, heat sealable flexible tubing, ending in either a Male Luer Lock or a Male Polycarbonate quick connect. The dip tube reaches all the way to the bottom of the flask for easy aseptic transfer of your liquid handling processes.

  • Sizes range from 125 mL to 5 L
  • MLL or MPC tubing connector types
  • Individually packaged
  • Double-bagged
  • Sterility Assurance Level (SAL) of 10-6
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Orange
Top style: Threaded
100 mm
Polycarbonate
Disposable 100 mm Aseptic Transfer Cap, 0.2 um Vent, Male MPC
2/Cs.
Single-use
Sterile
Screw cap, vented
Polypropylene
3/8 in.
5 L
For GMP applications
Wide Mouth
1/Pk.
Wide
Baffled
100 mm
Produktvorschläge

Produktvorschläge

Videos
Sicherheitsdatenblatt (SDS)
Dokumentation

Dokumentation

Zertifikate
Sonderangebote

Sonderangebote

Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.