Learn More
Corning™ Closed Systems Erlenmeyer Flasks
With pre-assembled transfer caps
£296.70 - £684.51
Specifications
Closure Color | Orange |
---|---|
Closure Material | Polypropylene |
Material | Polycarbonate |
For Use With (Application) | For GMP applications |
Neck Style | Wide Mouth |
Product Code | Brand | Capacity (Metric) | Includes | Bottom Shape | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Includes | Bottom Shape | Price | Quantity & Availability | |||
15272369
|
Corning™
431512 |
2000 mL | 0.125 in. I.D., dip tube, 0.2μm vent, male luer Lock | Flat |
£640.30
Pack of 3 |
In Stock
Log in to see stock. |
|||
11911941
|
Corning™
431514 |
3000 mL | 0.125 in. I.D., dip tube, 0.2μm vent, male luer Lock | Flat |
£296.70
Each |
Estimated Shipment: 31-03-2025
Log in to see stock. |
|||
15534459
|
Corning™
431520 |
3000 mL | 0.25 in. I.D. Dip tube, 0.2μm vent, MPC male disconnect | Flat |
£613.66
Pack of 2 |
Estimated Shipment: 31-03-2025
Log in to see stock. |
|||
15202379
|
Corning™
431518 |
2000 mL | 0.25 in. I.D. Dip tube, 0.2μm vent, MPC male disconnect | Flat |
£576.36
Pack of 3 |
Estimated Shipment: 31-03-2025
Log in to see stock. |
|||
15584449
|
Corning™
431510 |
1 L | 0.125 in. I.D., dip tube, 0.2μm vent, male luer Lock | Flat |
£629.95
Pack of 4 |
Estimated Shipment: 31-03-2025
Log in to see stock. |
|||
15469063
|
Corning™
431516 |
1 L | 0.25 in. I.D. Dip tube, 0.2μm vent, MPC male disconnect | Flat |
£574.45
Pack of 4 |
Estimated Shipment: 31-03-2025
Log in to see stock. |
|||
11921941
|
Corning™
431516 |
1 L | 0.25 in. I.D. Dip tube, 0.2μm vent, MPC male disconnect | Flat | N/A | ||||
15403110
|
Corning™
11501 |
5 L | Disposable 100 mm Aseptic Transfer Cap, 0.2 um Vent, Male MPC | Plain |
£665.11
Pack of 2 |
In Stock
Log in to see stock. |
|||
15413110
|
Corning™
11502 |
5 L | Disposable 100 mm Aseptic Transfer Cap, 0.2 um Vent, Male MPC | Baffled |
£684.51
Pack of 2 |
Estimated Shipment: 31-03-2025
Log in to see stock. |
|||
Description
Full closed systems solutions are offered with Aseptic Transfer Cap preassembled to a Polycarbonate Erlenmeyer Flask. A preassembled vessel offers a complete aseptic solution and are available for the 125 mL, 250 mL, 500 mL, 1 L, 2 L, 3 L, and 5 L flask sizes.
The transfer caps have two ports: One port ends in a 0.2 μm filter, and the other port is chemically resistant, heat sealable flexible tubing, ending in either a Male Luer Lock or a Male Polycarbonate quick connect. The dip tube reaches all the way to the bottom of the flask for easy aseptic transfer of your liquid handling processes.
- Sizes range from 125 mL to 5 L
- MLL or MPC tubing connector types
- Individually packaged
- Double-bagged
- Sterility Assurance Level (SAL) of 10-6
Specifications
Orange | |
Polycarbonate | |
Wide Mouth | |
Wide |
Polypropylene | |
For GMP applications | |
Single-use | |
Sterile |
Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.