missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Closed Systems Erlenmeyer Flasks
GREENER_CHOICEBIOPHARMA

With pre-assembled transfer caps

Brand:  Corning™ 431510

 View more versions of this product

Product Code. 15584449

  • £672.00 / Pack of 4
Estimated Shipment: 25-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Full closed systems solutions are offered with Aseptic Transfer Cap preassembled to a Polycarbonate Erlenmeyer Flask. A preassembled vessel offers a complete aseptic solution and are available for the 125 mL, 250 mL, 500 mL, 1 L, 2 L, 3 L, and 5 L flask sizes.

The transfer caps have two ports: One port ends in a 0.2 μm filter, and the other port is chemically resistant, heat sealable flexible tubing, ending in either a Male Luer Lock or a Male Polycarbonate quick connect. The dip tube reaches all the way to the bottom of the flask for easy aseptic transfer of your liquid handling processes.

  • Sizes range from 125 mL to 5 L
  • MLL or MPC tubing connector types
  • Individually packaged
  • Double-bagged
  • Sterility Assurance Level (SAL) of 10-6
TRUSTED_SUSTAINABILITY
Specifications

Specifications

33.8 oz.
Polypropylene
1/4 in.
1 L
For GMP applications
0.125 in. I.D., dip tube, 0.2μm vent, male luer Lock
4/Cs.
Single-use
Sterile
Orange
2 ports; Top style: Threaded
4.3 cm
Polycarbonate
50 mL
Wide Mouth
1/Pk.
Wide
Flat
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.