Learn More
SCAT Collectors for HPLC
Collect several tubes into a single connector - no problem with the right collector! The tube connector is the most flexible connector of the SCAT system.
Brand: SCAT 160130
53.60 GBP valid until 2024-12-31
Use promo code "23290" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.50000kg
Description
For a reliable and clean connection of hoses and capillaries for collecting liquids. SCAT collectors are available in versions with up to 8 connection options.The connections are either on the side or vertically, so that the tubes can be connected easily. Tubes with different diameters from 2.3 to 11.5 mm can be connected. The connectors are made of chemical-resistant PTFE, PFA or PP material.Order Info
dimForUseWith
Specifications
3-in-1 Collector | |
PTFE | |
Fittings for 2 x 2.3/3.2 mm OD, 1 x 5.0 - 11.5 mm ID |
3-in-1 Collector, Sideways | |
Tube Connector |