missing translation for 'onlineSavingsMsg'
Learn More

SCAT Collectors for HPLC

Collect several tubes into a single connector - no problem with the right collector! The tube connector is the most flexible connector of the SCAT system.

Brand:  SCAT 160137

71.50 GBP valid until 2024-12-31
Use promo code "23290" to get your promotional price.



Code : NEW

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 10723862

  • £88.30 / Each
Estimated Shipment: 02-08-2024
to see stock.
Add to basket

Description

Description

For a reliable and clean connection of hoses and capillaries for collecting liquids. SCAT collectors are available in versions with up to 8 connection options.The connections are either on the side or vertically, so that the tubes can be connected easily. Tubes with different diameters from 2.3 to 11.5 mm can be connected. The connectors are made of chemical-resistant PTFE, PFA or PP material.
Specifications

Specifications

8-in-1 Collector
PFTE, PFA
Fittings for 8 x 2.3/3.2 mm OD
8-in-1 collector for tube connector, vertical, PTFE/PFA, 8 x 2.3/3.2 mm OD
Tube dia. 2.3 mm / 3.2 mm O.D.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers