missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Shamrock™ Color-coded Labeling Tape, 55m
Safe for use in autoclaves, freezers, and ovens. Shamrock™ Color-coded Labeling Tape can be written on with marker, ballpoint and felt-tip pen, and even pencil.
Brand: Shamrock™ ST-100-3
Additional Details : Weight : 0.16200kg
Description
- Resistant to water, oil and acid
- Temperature -20 to + 121°C
- For autoclave, freezer, refrigerator and oven
- Marking with a ballpoint pen, pencil and felt-tip pen
Specifications
Autoclavable | |
Green | |
1 Ea. | |
55 m |
Removable | |
Label Tape | |
-20°C to +121°C | |
25 mm |