missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Shamrock™ Color-coded Labeling Tape, 55m
Safe for use in autoclaves, freezers, and ovens. Shamrock™ Color-coded Labeling Tape can be written on with marker, ballpoint and felt-tip pen, and even pencil.
£17.52 - £33.65
Specifications
Autoclavable | Autoclavable |
---|---|
Adhesive Type | Removable |
Product Type | Label Tape |
Quantity | 1 Ea. |
Temperature Range (Metric) | -20°C to +121°C |
Product Code | Brand | Color | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Width (Metric) | Price | Quantity & Availability | ||||
11715763
|
Shamrock™
ST-120-6 |
Blue | 13 mm |
£17.52
55m |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11770414
|
Shamrock™
ST-340-3 |
Green | 19 mm |
£26.15
55m |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11710454
|
Shamrock™
ST-100-3 |
Green | 25 mm |
£30.55
55m |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11760434
|
Shamrock™
ST-340-7 |
Pink | 19 mm |
£26.15
55m |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11780085
|
Shamrock™
ST-340-12 |
Violet | 19 mm |
£26.15
55m |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11750414
|
Shamrock™
ST-340-1 |
White | 19 mm |
£26.95
55m |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11760414
|
Shamrock™
ST-340-2 |
Yellow | 19 mm |
£27.25
55m |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11700454
|
Shamrock™
ST-100-2 |
Yellow | 25 mm |
£33.65
55m |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11780414
|
Shamrock™
ST-340-4 |
Red | 19 mm |
£26.15
55m |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11790414
|
Shamrock™
ST-340-5 |
Orange | 19 mm |
£26.15
55m |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11750434
|
Shamrock™
ST-340-6 |
Blue | 19 mm |
£26.15
55m |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Resistant to water, oil and acid
- Temperature range of -20 to +121°C
- For autoclave, freezer, refrigerator and oven
- Universal marking with ballpoint pen, paper pencil and felt
Specifications
Autoclavable | |
Label Tape | |
-20°C to +121°C |
Removable | |
1 Ea. | |
55 m |