missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Labeling Tape

Colored Label Tape is useful for many labeling applications. It can be written on and will adhere to most surfaces.

Brand:  Fisherbrand™

Additional Details : Weight : 0.63500kg

 View more versions of this product

Product Code. 17897241

  • £35.00 / Pack of 6
Estimated Shipment: 10-09-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

Colored Label Tape is useful for many labeling applications. It can be written on and will adhere to most surfaces.

  • Strong, durable, and oil-, water-, and acid-resistant
  • Excellent for color coding
  • Withstand temperatures from -23° to +121°C (-10° to +250°F)
  • Can be written on with pen, pencil, or permanent marker
  • Stick to most surfaces including glass, plastic, and metal
  • Remove cleanly and easily
  • Tapes are supplied without dispenser
Specifications

Specifications

Lavender
Paper
Waterproof, Oil and Acid resistant
-10 to 250°F
60 yds x 0.5 in.
55 m
13 mm
Tape
Colored Label Tape
6/Pk.
-23°C to +121°C
60 yd.
0.5 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers