missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Labeling Tape
Colored Label Tape is useful for many labeling applications. It can be written on and will adhere to most surfaces.
£9.40 - £195.00
Specifications
Format | Tape |
---|---|
Material | Paper |
Product Type | Colored Label Tape |
For Use With (Application) | Waterproof, Oil and Acid resistant |
Quantity | 6/Pk. |
Product Code | Brand | Color | Length (English) | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Length (English) | Length (Metric) | Price | Quantity & Availability | |||
17857271
|
Fisherbrand™
|
Copper | 14 yd. | 13 m |
£9.70
Pack of 6 |
Estimated Shipment: 10-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15884585
|
Fisherbrand™
|
Gray | 14 yd. | 13 m |
£51.70
Pack of 6 |
Estimated Shipment: 26-07-2024
Log in to see stock. |
|||
17867271
|
Fisherbrand™
|
Lavender | 14 yd. | 13 m |
£10.00
Pack of 6 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17877271
|
Fisherbrand™
|
Lime Green | 14 yd. | 13 m |
£9.70
Pack of 6 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17887271
|
Fisherbrand™
|
Rose | 14 yd. | 13 m |
£10.32
Pack of 6 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15894585
|
Fisherbrand™
|
Violet | 14 yd. | 13 m |
£53.56
Pack of 6 |
In Stock
Log in to see stock. |
|||
15814585
|
Fisherbrand™
|
White | 14 yd. | 13 m |
£53.61
Pack of 6 |
In Stock
Log in to see stock. |
|||
15824585
|
Fisherbrand™
|
Yellow | 14 yd. | 13 m |
£53.66
Pack of 6 |
In Stock
Log in to see stock. |
|||
15834585
|
Fisherbrand™
|
Green | 14 yd. | 13 m |
£53.61
Pack of 6 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||
15844585
|
Fisherbrand™
|
Pink | 14 yd. | 13 m |
£53.46
Pack of 6 |
Estimated Shipment: 25-09-2024
Log in to see stock. |
|||
15864585
|
Fisherbrand™
|
Orange | 14 yd. | 13 m |
£53.46
Pack of 6 |
In Stock
Log in to see stock. |
|||
15874585
|
Fisherbrand™
|
Blue | 14 yd. | 13 m |
£53.61
Pack of 6 |
In Stock
Log in to see stock. |
|||
17847271
|
Fisherbrand™
|
Aqua | 14 yd. | 13 m |
£9.40
Pack of 6 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17887241
|
Fisherbrand™
|
Copper | 60 yd. | 55 m |
£35.00
Pack of 6 |
Estimated Shipment: 10-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15854555
|
Fisherbrand™
|
Gray | 60 yd. | 55 m |
£183.00
Pack of 6 |
Estimated Shipment: 26-07-2024
Log in to see stock. |
|||
17897241
|
Fisherbrand™
|
Lavender | 60 yd. | 55 m |
£35.00
Pack of 6 |
Estimated Shipment: 10-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17817251
|
Fisherbrand™
|
Rose | 60 yd. | 55 m |
£35.00
Pack of 6 |
Estimated Shipment: 10-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15884545
|
Fisherbrand™
|
White | 60 yd. | 55 m |
£195.00
Pack of 6 |
Estimated Shipment: 26-07-2024
Log in to see stock. |
|||
15804555
|
Fisherbrand™
|
Green | 60 yd. | 55 m |
£183.00
Pack of 6 |
In Stock
Log in to see stock. |
|||
15824555
|
Fisherbrand™
|
Red | 60 yd. | 55 m |
£183.00
Pack of 6 |
In Stock
Log in to see stock. |
|||
17877241
|
Fisherbrand™
|
Aqua | 60 yd. | 55 m |
£35.00
Pack of 6 |
Estimated Shipment: 10-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17807251
|
Fisherbrand™
|
Lime Green | 60 yd. | 55 m |
£35.00
Pack of 6 |
Estimated Shipment: 10-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15834555
|
Fisherbrand™
|
Orange | 60 yd. | 55 m |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15844555
|
Fisherbrand™
|
Blue | 60 yd. | 55 m |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15814555
|
Fisherbrand™
|
Pink | 60 yd. | 55 m |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15894545
|
Fisherbrand™
|
Yellow | 60 yd. | 55 m |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15864555
|
Fisherbrand™
|
Violet | 60 yd. | 55 m |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Colored Label Tape is useful for many labeling applications. It can be written on and will adhere to most surfaces.
- Strong, durable, and oil-, water-, and acid-resistant
- Excellent for color coding
- Withstand temperatures from -23° to +121°C (-10° to +250°F)
- Can be written on with pen, pencil, or permanent marker
- Stick to most surfaces including glass, plastic, and metal
- Remove cleanly and easily
- Tapes are supplied without dispenser
- Core Size: 1 in. (14-yd. tape); 3 in. (60-yd. tape)
Specifications
Tape | |
Colored Label Tape | |
6/Pk. | |
-23°C to +121°C | |
13 mm |
Paper | |
Waterproof, Oil and Acid resistant | |
-10 to 250°F | |
0.5 in. |