missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Forehead Comfort Bands for use with 3M™ Versaflo™ S-Series Headcovers and Hoods
Designed to create a more comfortable fit for head covers and hoods, the 3M™ Forehead Comfort Band attaches to the head suspension headband to cushion the user's forehead. Available in various sizes.
£14.15 - £16.20
Specifications
Description | Standard, CE-Approved |
---|---|
Color | Gray |
Disposable | Reusable |
Product Type | Comfort Band |
For Use With (Application) | Respiratory Protection |
Product Code | Brand | Size | Model | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Model | Price | Quantity & Availability | |||||
15729027
|
3M™
7000044309 |
Small | S-957S |
£14.15
Pack of 5 |
Estimated Shipment: 18-06-2025
Log in to see stock. |
|||||
15719027
|
3M™
7000044308 |
Large | S-957L |
£16.20
Pack of 5 |
In Stock
Log in to see stock. ![]() |
|||||
Description
- Product Type: Forehead Comfort Band
- Description: Standard Format, CE-Approved
- Color: Grey
- For Use With (Equipment): 3M™ Versaflo™ S-Series Headcovers and Hoods
- For Use With (Application): Respiratory Protection
Specifications
Standard, CE-Approved | |
Reusable | |
Respiratory Protection | |
20 Pk. |
Gray | |
Comfort Band | |
Versaflo S-Series Headcovers and Hoods | |
Non-sterile |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
3M™ Forehead Comfort Bands for use with 3M™ Versaflo™ S-Series Headcovers and Hoods