missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Comfort Rack for Microtiter Plates for Upright Freezers, 16mm Shelf Height
Providing a complete range of racks for microtiter plates in chest freezers. Tenak™ Comfort Racks for Microtiter Plates in Upright Freezers are stackable.
Brand: Tenak™ TE35452
This item is not returnable.
View return policy
Description
- Racks can either be used as one plate per shelf or the plates can be stacked
- With an alert preventing the shelves from sliding out
- External footprint is 135 x 92mm
Specifications
Microtiter Plate Rack | |
Plates (65) | |
Yes | |
1 Pack | |
135 mm | |
450 mm |
13 x 5 | |
36 | |
Microtiter Plates, Upright Freezers | |
450 x 135 x 221mm | |
221 mm |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Tenak™ Comfort Rack for Microtiter Plates for Upright Freezers, 16mm Shelf Height > Holds: 65 plates
Spot an opportunity for improvement?Share a Content Correction