missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ark-Plas Products™ Commercial Grade Barbed Straight Connectors
Designed for reliable performance at an economical price. Ark-Plas Products™ Commercial Grade Barbed Straight Connectors are made of natural polypropylene in a variety of barb sizes. Options are available for use with Masterflex L/S 15 and 25 tube or flexible tubing.
Brand: Ark-Plas Products™ CAC42-PR0
This item is not returnable.
View return policy
Description
- Commercial grade fittings designed as a low cost alternative with high end performance
- Contain recycled runner material and natural polypropylene
- Barbed straight connectors for various Masterflex tubes or flexible tubing
- Available in a range of barb sizes, from 1.6mm to 6.4mm
- Can handle up to 125psi of pressure without a clamp
- Commercial grade certifications:
- RoHS Compliant
- USP Class VI
- FDA 21 CFR 177.1520
- Animal Derivative-free
- DEHP- and BPA-free certified
Specifications
RoHS Compliant, USP Class VI, FDA 21 CFR 177.1520, Animal Derivative-free, DEHP-free, BPA-free certified | |
4 mm | |
30.22 mm | |
-20°C | |
5/32 x 5/32 in. Barb | |
Natural | |
135°C |
Autoclavable | |
Polypropylene | |
For flexible tube | |
25/Pk. | |
Straight | |
Up to 125 psi | |
Barbed Straight Connector |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction