missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ark-Plas Products™ Commercial Grade Barbed Straight Connectors
Designed for reliable performance at an economical price. Ark-Plas Products™ Commercial Grade Barbed Straight Connectors are made of natural polypropylene in a variety of barb sizes. Options are available for use with Masterflex L/S 15 and 25 tube or flexible tubing.
£58.00 - £180.00
Specifications
Certifications/Compliance | RoHS Compliant, USP Class VI, FDA 21 CFR 177.1520, Animal Derivative-free, DEHP-free, BPA-free certified |
---|---|
Autoclavable | Autoclavable |
Material | Polypropylene |
Min. Operating Temperature (Metric) | -20°C |
Packaging Quantity | 25/Pk. |
Product Code | Brand | Port Size | Diameter (Metric) Inner | Overall Length (Metric) | For Use With | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Port Size | Diameter (Metric) Inner | Overall Length (Metric) | For Use With | Price | Quantity & Availability | ||
11801070
|
Ark-Plas Products™
CAC18-PR0 |
1/16 x 1/16 in. Barb | 1.6 mm | 19.55 mm | For Masterflex L/S 18, 35, 26 tube |
£59.80
Pack of 25 |
In Stock
Log in to see stock. |
||
11771946
|
Ark-Plas Products™
CAC30-PR0 |
1/4 x 1/4 in. Barb | 6.4 mm | 49.27 mm | For Masterflex I/P 26 tube, Masterflex L/S 17, 24 |
£180.00
Pack of 25 |
In Stock
Log in to see stock. |
||
11821070
|
Ark-Plas Products™
CAC66-PR0 |
1/8 x 1/8 in. Barb | 3.2 mm | 20 mm | For Masterflex L/S 16 tube | N/A | |||
11731986
|
Ark-Plas Products™
CAC74-PR0 |
3/16 x 3/16 in. Barb | 4.8 mm | 29.84 mm | For Masterflex L/S 15, 25 tube | N/A | |||
11811070
|
Ark-Plas Products™
CAC15-PR0 |
3/32 x 3/32 in. Barb | 2.3 mm | 17.52 mm | For flexible tube |
£84.00
Pack of 25 |
In Stock
Log in to see stock. |
||
11721986
|
Ark-Plas Products™
CAC42-PR0 |
5/32 x 5/32 in. Barb | 4 mm | 30.22 mm | For flexible tube |
£58.00
Pack of 25 |
In Stock
Log in to see stock. |
||
Description
- Commercial grade fittings designed as a low cost alternative with high end performance
- Contain recycled runner material and natural polypropylene
- Barbed straight connectors for various Masterflex tubes or flexible tubing
- Available in a range of barb sizes, from 1.6mm to 6.4mm
- Can handle up to 125psi of pressure without a clamp
- Commercial grade certifications:
- RoHS Compliant
- USP Class VI
- FDA 21 CFR 177.1520
- Animal Derivative-free
- DEHP- and BPA-free certified
Specifications
RoHS Compliant, USP Class VI, FDA 21 CFR 177.1520, Animal Derivative-free, DEHP-free, BPA-free certified | |
Polypropylene | |
25/Pk. | |
Natural | |
135°C |
Autoclavable | |
-20°C | |
Straight | |
Up to 125 psi | |
Barbed Straight Connector |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title