missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Compact Digital Microplate Shaker

Harness the efficiency of our microplate shaker, which is capable of shaking up to four microplates in one run.

Brand:  Thermo Scientific™ 88880024

 View more versions of this product

Product Code. 15258844

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

Harness the efficiency of our Thermo Scientific™ Compact Digital Microplate Shaker, capable of shaking up to four microplates in one run.

 
  • Digital display for easy viewing
  • Compact design is ideal for placing in incubators (non-CO2), chambers, and refrigerators (up to 60°C)
  • Timer Range: Continuous or 1min to 99hrs 59min
  • Automatic Overload Shutdown: 4.4kg / 9.7lbs
TRUSTED_SUSTAINABILITY
Specifications

Specifications

3 mm
±15 rpm at 500 rpm
100/240 V, 50/60 Hz
4°C to 60°C
8.8 lb.
50/60 Hz
7.3 in.
185 mm
5 in.
9.8 in.
17 lb.
Digital
2 Years
4 kg
150 to 1200 rpm
100/240 V
Shaker
Cord set with various plugs
13 in.
329 mm
5 in., 127 mm
127 mm
249 mm
7.7 kg
1 min. to 99 hr. 59 min./continuous
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.