missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Compact Digital Microplate Shaker
Harness the efficiency of our microplate shaker, which is capable of shaking up to four microplates in one run.
£1123.60
Specifications
Orbit | 3 mm |
---|---|
Load Bearing Capacity (Metric) | 4 kg |
Speed Control Accuracy | ±15 rpm at 500 rpm |
Speed Range | 150 to 1200 rpm |
Electrical Requirements | 100/240 V, 50/60 Hz |
Product Code | Brand | Plug Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Plug Type | Price | Quantity & Availability | |||||
15258844
|
Thermo Scientific™
88880024 |
Cord set with various plugs | N/A | ||||||
Description
Harness the efficiency of our Thermo Scientific™ Compact Digital Microplate Shaker, capable of shaking up to four microplates in one run.
Compact design ideal for placing in incubators (non-CO2), chambers and refrigerators (up to 60°C).- Digital display offers easy viewing
- Timer Range: Continuous or 1 min. to 99 hr., 59 min.
- Automatic Overload Shutdown: 4.4kg (9.7lb.)
Specifications
3 mm | |
±15 rpm at 500 rpm | |
100/240 V, 50/60 Hz | |
4°C to 60°C | |
8.8 lb. | |
13 in. | |
329 mm | |
5 in., 127 mm | |
127 mm | |
249 mm | |
7.7 kg | |
1 min. to 99 hr. 59 min./continuous |
4 kg | |
150 to 1200 rpm | |
100/240 V | |
Shaker | |
50/60 Hz | |
7.3 in. | |
185 mm | |
5 in. | |
9.8 in. | |
17 lb. | |
Digital | |
2 Years |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.