Learn More
Nabertherm™ Compact Tube Furnace with C550 Controller
These compact tube furnaces with integrated control systems can be used universally for many processes. Equipped with a standard working tube of C 530 ceramic and two fiber plugs, these tube furnaces have an unbeatable price/performance ratio.
Brand: Nabertherm™ R-322O3AN
Description
- Excellent price - performance ratio
- Can also be equipped with gas supply system 1 (no vacuum operation) and gas supply system 2 (for vacuum operation)
- Temperature, max. 1200°C or 1300°C
- Five programs and four freely programmable ramps, controller C 550 with 10 freely adjustable programs and 20 segments
- Outer tube diameter of 50 to 170 mm, heated length from 250 to 1000 mm
- Dual shell housing made of sheets of textured stainless steel
- Insulation made of non-classified fibre material
Specifications
C550 | |
1300°C | |
670 x 410 x 578 mm | |
120 mm |
500 mm | |
Compact Tube Furnace | |
700 mm |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.