missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Compact Tube Furnace R Series with P580 Controller

Equipped with a standard working tube of C 530 ceramic and two fiber plugs, these tube furnaces have an unbeatable price/performance ratio.

Brand:  Nabertherm™ R-572W3AN3

Product Code. 17388099

  • £11570.00 / Each
Estimated Shipment: 23-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Maximum Temperature: 1300°C
  • Single-zoned design as standard
  • Dual shell housing made of sheets of textured stainless steel
  • Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
  • Outer tube diameter of 50 to 170 mm, heated length from 250 to 1000 mm
  • Working tube of C 530 ceramic including two fiber plugs as standard equipment
  • Type S thermocouple
  • Solid state relays provide for low noise operation
  • Defined application within the constraints of the operating instructions
  • NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
Specifications

Specifications

P580
460 x 1170 x 628 mm
170 mm
1300°C
1000 mm
89 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Brochures

Product Guides

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Nabertherm™ Compact Tube Furnace R Series with P580 Controller > Outer Diameter: 170 mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.