missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Complete Manual Staining Assemblies 110 and 121

Accommodate up to 30 slides with Epredia™ Complete Manual Staining Assemblies 110 and 121, available with a non-autoclavable glass or stainless-steel dish.

Brand:  Epredia™ 112

 View more versions of this product

Product Code. 12607706

  • £94.30 / Each
Estimated Shipment: 28-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Complete Manual Staining Assembly 110 Includes:

  • Staining Dish 112: Stainless steel with inside dimensions of 4.3 x 3.35 x 2.95 in. (110 x 85 x 75 mm). Holds up to 350 mL of solution with fully loaded staining rack.
  • Staining Rack 113: Stainless steel. Holds up to 30 slides. Maximum slide size 3 x 2 in. (75 x 50 mm)
  • Staining Dish Cover 111: Stainless steel

Complete Manual Staining Assembly 121 Includes:

  • Staining Dish 122: nonautoclavable glass with inside dimensions of 4.3 x 3.6 x 2.6 in. (110 x 92 x 67 mm). Holds up to 350 mL of solution with fully loaded staining rack
  • Staining Rack 113: Stainless steel. Holds up to 30 slides. Maximum slide size 3 x 2 in. (75 x 50 mm)
  • Staining Dish Cover 123: Stainless steel
Specifications

Specifications

2.95 in.
350 mL
4.3 in.
3.35 in.
Staining Dish only for Assembly 110
75 mm
Stainless Steel
110 mm
85 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers