Learn More
Epredia™ Complete Manual Staining Assemblies 110 and 121
Accommodate up to 30 slides with Epredia™ Complete Manual Staining Assemblies 110 and 121, available with a non-autoclavable glass or stainless-steel dish.
Marca: Epredia™ 113
Code : 50
Dettagli aggiuntivi : Weight : 0.45360kg
Descrizione
Complete Manual Staining Assembly 110 Includes:
- Staining Dish 112: Stainless steel with inside dimensions of 4.3 x 3.35 x 2.95 in. (110 x 85 x 75 mm). Holds up to 350 mL of solution with fully loaded staining rack.
- Staining Rack 113: Stainless steel. Holds up to 30 slides. Maximum slide size 3 x 2 in. (75 x 50 mm)
- Staining Dish Cover 111: Stainless steel
Complete Manual Staining Assembly 121 Includes:
- Staining Dish 122: nonautoclavable glass with inside dimensions of 4.3 x 3.6 x 2.6 in. (110 x 92 x 67 mm). Holds up to 350 mL of solution with fully loaded staining rack
- Staining Rack 113: Stainless steel. Holds up to 30 slides. Maximum slide size 3 x 2 in. (75 x 50 mm)
- Staining Dish Cover 123: Stainless steel
Specifica
3 x 2 in. | |
Stainless Steel | |
30 | |
Rack Handle only, Assemblies 110/121 |