missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Complete Manual Staining Assemblies 110 and 121

Accommodate up to 30 slides with Epredia™ Complete Manual Staining Assemblies 110 and 121, available with a non-autoclavable glass or stainless-steel dish.

Brand:  Epredia™ 111

 View more versions of this product

Product Code. 12647706

  • £44.00 / Each
Estimated Shipment: 06-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Complete Manual Staining Assembly 110 Includes:

  • Staining Dish 112: Stainless steel with inside dimensions of 4.3 x 3.35 x 2.95 in. (110 x 85 x 75 mm). Holds up to 350 mL of solution with fully loaded staining rack.
  • Staining Rack 113: Stainless steel. Holds up to 30 slides. Maximum slide size 3 x 2 in. (75 x 50 mm)
  • Staining Dish Cover 111: Stainless steel

Complete Manual Staining Assembly 121 Includes:

  • Staining Dish 122: nonautoclavable glass with inside dimensions of 4.3 x 3.6 x 2.6 in. (110 x 92 x 67 mm). Holds up to 350 mL of solution with fully loaded staining rack
  • Staining Rack 113: Stainless steel. Holds up to 30 slides. Maximum slide size 3 x 2 in. (75 x 50 mm)
  • Staining Dish Cover 123: Stainless steel
Specifications

Specifications

Staining Dish Cover for 112
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers