Learn More
Epredia™ Complete Manual Staining Assemblies 110 and 121
Accommodate up to 30 slides with Epredia™ Complete Manual Staining Assemblies 110 and 121, available with a non-autoclavable glass or stainless-steel dish.
Brand: Epredia™ 110
140.71 GBP valid until 2024-07-31
Use promo code "21640" to get your promotional price.
Code : 50
Additional Details : Weight : 0.54900kg
Description
Complete Manual Staining Assembly 110 Includes:
- Staining Dish 112: Stainless steel with inside dimensions of 4.3 x 3.35 x 2.95 in. (110 x 85 x 75 mm). Holds up to 350 mL of solution with fully loaded staining rack.
- Staining Rack 113: Stainless steel. Holds up to 30 slides. Maximum slide size 3 x 2 in. (75 x 50 mm)
- Staining Dish Cover 111: Stainless steel
Complete Manual Staining Assembly 121 Includes:
- Staining Dish 122: nonautoclavable glass with inside dimensions of 4.3 x 3.6 x 2.6 in. (110 x 92 x 67 mm). Holds up to 350 mL of solution with fully loaded staining rack
- Staining Rack 113: Stainless steel. Holds up to 30 slides. Maximum slide size 3 x 2 in. (75 x 50 mm)
- Staining Dish Cover 123: Stainless steel
Specifications
3 x 2 in. | |
2.95 in. | |
Stainless Steel | |
4.3 in. | |
Stainless Steel | |
3.35 in. | |
Manual Staining Assembly Kit 110 |
350 mL | |
75 mm | |
Staining Dish 112, Staining Rack 113, Staining Dish Cover 111 | |
110 mm | |
30 | |
85 mm |