missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Complete Manual Staining Assemblies 117 and 130

Accommodate up to 60 slides with Epredia™ Complete Manual Staining Assemblies 117 and 130, available with a non-autoclavable glass or stainless-steel dish.

Brand:  Epredia™ 130

 View more versions of this product

Product Code. 12627716

  • £171.00 / Each
Estimated Shipment: 06-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Complete Manual Staining Assembly 117:

  • Staining Dish 119: Stainless steel with inside dimensions of 7.95 x 3.35 x 2.95″ (202 x 85 x 75mm); holds up to 750mL of solution with fully loaded staining rack.
  • Staining Rack 120: Stainless steel; holds up to 60 slides; maximum slide size is 3 x 2″ (75 x 50mm).
  • Staining Dish Cover 118: Stainless steel

Complete Manual Staining Assembly 130:

  • Staining Dish 131: Nonautoclavable glass with inside dimensions of 7.95 x 4.4 x 2.8″ (202 x 112 x 72mm); holds up to 750mL of solution with fully loaded staining rack
  • Staining Rack 120: Stainless steel; holds up to 60 slides; maximum slide size is 3 x 2″ (75 x 50mm)
  • Staining Dish Cover 132: Stainless steel
Specifications

Specifications

2.8 in.
3 x 2 in.
Non-autoclavable Glass
7.95 in.
Stainless Steel
4.4 in.
Manual Staining Assembly Kit 130
72 mm
750 mL
Staining Dish 131, Staining Rack 120, Staining Dish Cover 132
202 mm
60
112 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers