missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente Condensers Acc. to Davies
Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.
£130.00 - £144.00
Product Code | Brand | Standard Taper Joint No | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Standard Taper Joint No | Length (Metric) | Price | Quantity & Availability | ||||
10050381
|
Lenz Laborglasintrumente
05215303 |
NS 24/29 | 250 mm |
£130.00
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
10254101
|
Lenz Laborglasintrumente
05215403 |
NS 24/29 | 400 mm |
£144.00
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
10459172
|
Lenz Laborglasintrumente
05215304 |
NS 29/32 | 250 mm |
£132.00
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
10691702
|
Lenz Laborglasintrumente
05215404 |
NS 29/32 | 400 mm |
£144.00
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
Description
- Davies condensers for condensing vapours
- With NS socket and NS cone
- With double sized cooling area
- Water connection: glass olives
- Made of DURAN™ tubing
Specifications
Borosilicate Glass (3.3) |