missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente Condensers Acc. to Liebig with GL Threads
Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.
£68.00 - £125.00
Specifications
Includes | GL 14 threads with two threaded plastic olives |
---|---|
Quantity | 1 Ea. |
Product Code | Brand | Length (Metric) Jacket | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) Jacket | Price | Quantity & Availability | |||||
10067989
|
Lenz Laborglasintrumente
05210714 |
750 mm |
£125.00
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
10882811
|
Lenz Laborglasintrumente
05210514 |
500 mm |
£72.00
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
10673755
|
Lenz Laborglasintrumente
05210413 |
400 mm |
£68.00
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
Description
- Liebig condensers acc. to DIN 12576 and in addition to DIN
- For condensing vapours
- With NS socket and NS cone
- Water connection: GL 14 threads (with two threaded plastic olives)
- Made of DURAN™ tubing
Specifications
GL 14 threads with two threaded plastic olives | |
1 Ea. |