missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KARTELL Conical 2 Hole Stopper
The Conical 2 Hole Stopper is ideal to create a seal while attaching up to two hoses to a flask or bottle.
Brand: KARTELL 0384400
Code : NEW
Additional Details : Weight : 0.10000kg
Description
- General purpose laboratory red rubber stoppers.
- Material: Red rubber.
- Autoclavable
Specifications
Non-sterile | |
21 mm | |
Rubber | |
3 mm | |
Conical |
Red | |
30 mm | |
Autoclavable | |
30 mm |