missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KARTELL Conical 2 Hole Stopper
The Conical 2 Hole Stopper is ideal to create a seal while attaching up to two hoses to a flask or bottle.
£11.30 - £73.55
Specifications
Autoclavable | Autoclavable |
---|---|
Color | Red |
Material | Rubber |
Shape | Conical |
Sterility | Non-sterile |
Product Code | Brand | Diameter (Metric) Top | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Top | Price | Quantity & Availability | |||||
10535921
|
KARTELL
0384000 |
18 mm |
£11.30
Pack of 25 |
Estimated Shipment: 25-09-2024
Log in to see stock. |
|||||
10766912
|
KARTELL
0384100 |
20 mm |
£12.40
Pack of 25 |
Estimated Shipment: 25-09-2024
Log in to see stock. |
|||||
10388171
|
KARTELL
0384200 |
23 mm |
£19.80
Pack of 25 |
Estimated Shipment: 25-09-2024
Log in to see stock. |
|||||
10439181
|
KARTELL
0384300 |
26 mm |
£25.20
Pack of 25 |
In Stock
Log in to see stock. |
|||||
10680352
|
KARTELL
0384400 |
30 mm |
£31.15
Pack of 25 |
Estimated Shipment: 25-09-2024
Log in to see stock. |
|||||
10786912
|
KARTELL
0384500 |
32 mm |
£40.35
Pack of 25 |
Estimated Shipment: 25-09-2024
Log in to see stock. |
|||||
10348561
|
KARTELL
0384600 |
37 mm |
£16.60
Pack of 5 |
Estimated Shipment: 11-09-2024
Log in to see stock. |
|||||
10638631
|
KARTELL
0384700 |
42 mm |
£17.20
Pack of 5 |
Estimated Shipment: 25-09-2024
Log in to see stock. |
|||||
10460522
|
KARTELL
0385000 |
54 mm |
£30.90
Pack of 5 |
Estimated Shipment: 25-09-2024
Log in to see stock. |
|||||
10317941
|
KARTELL
0385200 |
65 mm |
£73.55
Pack of 5 |
Estimated Shipment: 25-09-2024
Log in to see stock. |
|||||
Description
- General purpose laboratory red rubber stoppers.
- Material: Red rubber.
- Autoclavable
Specifications
Autoclavable | |
Rubber | |
Non-sterile |
Red | |
Conical |