missing translation for 'onlineSavingsMsg'
Learn More

KARTELL Conical 2 Hole Stopper

The Conical 2 Hole Stopper is ideal to create a seal while attaching up to two hoses to a flask or bottle.

Brand:  KARTELL 0384100

Code : NEW

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10766912

  • £12.40 / Pack of 25
Estimated Shipment: 25-09-2024
to see stock.
Add to basket

Description

Description

  • General purpose laboratory red rubber stoppers.
  • Material: Red rubber.
  • Autoclavable
Specifications

Specifications

Non-sterile
1
20 mm
Autoclavable
20 mm
Red
14 mm
Rubber
3 mm
Conical
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers